1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TITAN FLOW CONTROL
YS12D0200
Pipe Fitting - Ductile Iron Material, 1/4 to 3.0000 in Pipe Size
MI ITEM #
13461037
MFR #
YS12D0200
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
TITAN FLOW CONTROL YS12D0200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TITAN FLOW CONTROL
YS12D0200
Pipe Fitting - Ductile Iron Material, 1/4 to 3.0000 in Pipe Size
MI ITEM #
13461037
MFR #
YS12D0200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
YS12D0200 2.0 YS12-DI Y STRAINER DUCTILE
Specifications
Pipe Size
1/4 to 3.0000 in
Material
Ductile Iron
Length
6.75 in
Weight
12.9 LB
Harmonization Code
8421.29.0065
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data