Motion
YS58I0300
Pipe Fitting - Cast Iron Material, 2.0000 to 24.0000 in Pipe Size
MI ITEM #13461121
MFR #YS58I0300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Cast Iron Material, 2.0000 to 24.0000 in Pipe Size
MI ITEM #13461121
MFR #YS58I0300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YS58I0300 3.0 YS58-CI Y STRAINER CAST IR

Specifications

  • Pipe Size
    2.0000 to 24.0000 in
  • Material
    Cast Iron
  • Length
    11 in
  • Weight
    34 LB
  • Harmonization Code
    8421.29.0065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text