1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
WSEZ-400X18-TUFR-SSS
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 25.7500 in Length, 8.8125 in Width, 2.2500 in Height
MI ITEM #
13461706
MFR #
WSEZ-400X18-TUFR-SSS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE WSEZ-400X18-TUFR-SSS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
WSEZ-400X18-TUFR-SSS
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 25.7500 in Length, 8.8125 in Width, 2.2500 in Height
MI ITEM #
13461706
MFR #
WSEZ-400X18-TUFR-SSS
Mfr description
038064 WSEZ-400X18-TUFR-SSS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Base
Width
8.8125 in
Overall
Height
2.2500 in
Overall
Length
25.7500 in
Travel
18.0000 in
Details
Frame Type
Center Pull
Manufacturer Catalog Number
038064
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items