Motion
P4B532-TAF-140MRE

DODGE
P4B532-TAF-140MRE

Pillow Block Roller Bearing - 140 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #13461711
MFR #P4B532-TAF-140MRE
List Price$10,284.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B532-TAF-140MRE

Pillow Block Roller Bearing - 140 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #13461711
MFR #P4B532-TAF-140MRE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,284.30/each for your price

Overview

Mfr description
058279 P4B532-TAF-140MRE

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    6.6900 in
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    9.0000 in
  • Dynamic Load Capacity
    40700 lbf
  • Static Load Capacity
    354000 lbf
  • Maximum Speed
    915 rpm
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought