Motion
P2B-GTH-207-E-HT

DODGE
P2B-GTH-207-E-HT

073595 P2B-GTH-207-E-HT
MI ITEM #13461715
MFR #P2B-GTH-207-E-HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTH-207-E-HT

073595 P2B-GTH-207-E-HT
MI ITEM #13461715
MFR #P2B-GTH-207-E-HT

Mfr description
073595 P2B-GTH-207-E-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    18.73 lbs

Details

  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Product Type
    Pillow Block Ball Bearing Units
  • Type
    Adapter Mount Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)