Motion
P2B511-ISAF-115L-MOD

DODGE
P2B511-ISAF-115L-MOD

Pillow Block Roller Bearing - 1.9375 in Bore
MI ITEM #13461747
MFR #P2B511-ISAF-115L-MOD
Price$1,228.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B511-ISAF-115L-MOD

Pillow Block Roller Bearing - 1.9375 in Bore
MI ITEM #13461747
MFR #P2B511-ISAF-115L-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,228.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Inside Diameter
    1.9375 in
  • Shaft Diameter
    1.9375 in
  • Take Up Frame Size
    TS-300 | TS-350
  • Weight
    17 lbs

Details

  • Expansion Capability
    Non-Expansion
  • Harmonization Code
    8483208080
  • Manufacturer Catalog Number
    144272
  • Product Type
    Pillow Block Roller Bearing Units

Overview

Mfr description
144272 P2B511-ISAF-115L-MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought