Motion
Size 21 CKR x 3-3/8  Hollow bore

DODGE
Size 21 CKR x 3-3/8 Hollow bore

Fluid Coupling - Size: 21, 24.4100 in O.D., Fill Type: Non-Delay, Flex Coupling Mounting, KR Series
Mi Item #13461758
MFR #Size 21 CKR x 3-3/8 Hollow bore
Price$47,608.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
Size 21 CKR x 3-3/8 Hollow bore

Fluid Coupling - Size: 21, 24.4100 in O.D., Fill Type: Non-Delay, Flex Coupling Mounting, KR Series
Mi Item #13461758
MFR #Size 21 CKR x 3-3/8 Hollow bore

Mfr description
146051 SIZE 21 CKR X 3-3/8 HOLLOW BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47,608.55/each

Specifications

Dimensions

  • Bore Diameter
    3.3750 in
  • Coupling Outside Diameter
    24.4100 in
  • Fluid Coupling Size Code
    21

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Flex Coupling
  • Series
    KR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)