Motion
30A07H14BD111

DODGE
30A07H14BD111

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, 140TC Frame
Mi Item #13461789
MFR #30A07H14BD111
Price$4,830.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30A07H14BD111

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, 140TC Frame
Mi Item #13461789
MFR #30A07H14BD111

Mfr description
30A07H14BD111 TIGEAR-2 REDUCER 1-11/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,830.96/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in, 42.86 mm
  • Bore Length
    7.7600 in;197.10 mm
  • Case Size
    30
  • Center Distance
    3.0000 in
  • Maximum Output Torque
    2623 in/lb;296.359 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    15 : 1
  • Overhung Load
    1540 lbf;6850.261 N
  • Ratio
    7:1
  • Shaft Diameter
    1.6875 in, 42.86 mm
  • Weight
    91 lbs, 41.277 kg

Details

  • Additional Details
    30A15L18 T2 RED W/ HARSH DUTY O/P SEAL
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 10.4200 hp, Output 9.7100 hp
  • Horsepower Rating Normal Duty
    Input 10.4200 hp, Output 9.7100 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    30A07H14BD111
  • Max Input Horsepower
    7.040 hp
  • Output
    9.7100 hp;7.241 kW
  • Output Bore Type
    Left
  • Output Type
    Hollow
  • Overhung Load Capacity
    6850.261 N, 1540 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Series
    Tigear-2
  • Style
    Output Hollow
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 14.1700 hp;Output 9.7100 hp
  • Torque Rating (in-lb)
    2623 in-lbs;296.359 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)