Motion
30Q20H56BD111

DODGE
30Q20H56BD111

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
Mi Item #13461790
MFR #30Q20H56BD111
Price$5,149.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q20H56BD111

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
Mi Item #13461790
MFR #30Q20H56BD111

Mfr description
30Q20H56BD111 TIGEAR-2 REDUCER 1-11/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,149.64/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in, 42.86 mm
  • Bore Length
    7.7600 in;197.10 mm
  • Case Size
    30
  • Center Distance
    3.0000 in
  • Maximum Output Torque
    3101 in/lb;350.366 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15 : 1
  • Overhung Load
    2300 lbf;10230.91 N
  • Ratio
    20:1
  • Shaft Diameter
    1.6875 in, 42.86 mm
  • Weight
    81 lbs, 36.741 kg

Details

  • Additional Details
    30A15L18 TIGEAR-2 REDUCER W/ LOW TEMP LU
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Output 4.3100 hp, Input 5.0300 hp
  • Horsepower Rating Normal Duty
    Input 5.0300 hp, Output 4.3100 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Low Temperature
  • Manufacturer Catalog Number
    30Q20H56BD111
  • Max Input Horsepower
    7.040 hp
  • Output
    4.3100 hp;3.214 kW
  • Output Bore Type
    Left
  • Output Type
    Hollow
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;56C Frame
  • Series
    Tigear-2
  • Style
    Output Hollow
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 6.9500 hp;Output 4.3100 hp
  • Torque Rating (in-lb)
    3101 in-lbs;350.366 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)