Motion
6050 X 3-15/16-KW  BUSHING

DODGE
6050 X 3-15/16-KW BUSHING

Taper Lock Bushing - 6050 Series, 3-15/16 in Bore
Mi Item #13461796
MFR #6050 X 3-15/16-KW BUSHING
Price$1,959.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6050 X 3-15/16-KW BUSHING

Taper Lock Bushing - 6050 Series, 3-15/16 in Bore
Mi Item #13461796
MFR #6050 X 3-15/16-KW BUSHING

Mfr description
396494 6050 X 3-15/16-KW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,959.81/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Bushing Size
    6050
  • Length Through Bore  
    5.0000 in
  • Weight
    58 lbs

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)