Motion
R1 X 2-1/4-KW  BUSHING

DODGE
R1 X 2-1/4-KW BUSHING

Split Taper Bushing - R1 Bushing, 2-1/4 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
MI ITEM #13461822
MFR #R1 X 2-1/4-KW BUSHING
Price$234.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R1 X 2-1/4-KW BUSHING

Split Taper Bushing - R1 Bushing, 2-1/4 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
MI ITEM #13461822
MFR #R1 X 2-1/4-KW BUSHING

Mfr description
471742 R1 X 2-1/4-KW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.32/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Bushing Size
    R1
  • Flange Outside Diameter  
    5.3750 in
  • Length Through Bore  
    2.8750 in
  • Weight
    7.5 lbs | 3.402 kg

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    471742
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • Screw Torque
    39.319 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)