Motion
R2 X 2-1/2-KW  BUSHING

DODGE
R2 X 2-1/2-KW BUSHING

Split Taper Bushing - R2 Bushing, 2-1/2 in Bore, 5.3750 in Flg OD, 4.8750 in LTB, Steel Material
Mi Item #13461825
MFR #R2 X 2-1/2-KW BUSHING
Price$275.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R2 X 2-1/2-KW BUSHING

Split Taper Bushing - R2 Bushing, 2-1/2 in Bore, 5.3750 in Flg OD, 4.8750 in LTB, Steel Material
Mi Item #13461825
MFR #R2 X 2-1/2-KW BUSHING

Mfr description
471803 R2 X 2-1/2-KW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.42/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Bushing Size
    R2
  • Flange Outside Diameter  
    5.3750 in
  • Length Through Bore  
    4.8750 in
  • Weight
    11 lbs, 4.99 kg

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    471803
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    39.319 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)