Motion
6050 X 5-1/2-KW       BUSHING

DODGE
6050 X 5-1/2-KW BUSHING

Taper Lock Bushing - 6050 Series, 5-1/2 in Bore, 1.25 X 1.25 mm Keyway, Stainless Steel Material
MI ITEM #13461832
MFR #6050 X 5-1/2-KW BUSHING
Price$2,442.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6050 X 5-1/2-KW BUSHING

Taper Lock Bushing - 6050 Series, 5-1/2 in Bore, 1.25 X 1.25 mm Keyway, Stainless Steel Material
MI ITEM #13461832
MFR #6050 X 5-1/2-KW BUSHING

Mfr description
661745 6050 X 5-1/2-KW BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,442.33/each

Specifications

Dimensions

  • Bore Diameter  
    5-1/2 in
  • Bushing Size
    6050
  • Keyway Size
    1.25 X 1.25 mm
  • Length Through Bore  
    5.0000 in
  • Maximum Bore Diameter  
    6 in, 150 mm
  • Stocked Finished Bore
    5.5000 in
  • Weight
    52 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    661745
  • Material
    Stainless Steel
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    7820 in-lbs, 883.541 N-m
  • Wrench Torque
    7820 in-lbs, 883.541 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)