Motion
M6H29T21C

DODGE
M6H29T21C

Motorized Shaft Mount Speed Reducer - Reducer Size: 6307, 50:1 Ratio
Mi Item #13461858
MFR #M6H29T21C
Price$26,450.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M6H29T21C

Motorized Shaft Mount Speed Reducer - Reducer Size: 6307, 50:1 Ratio
Mi Item #13461858
MFR #M6H29T21C

Mfr description
M6H29T21C MTA SIZE 6307, 50:1, 210 C-FAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,450.64/each

Specifications

Dimensions

  • Agma Size
    6307
  • Case Size
    6
  • Manufacturer Reducer Size
    6307
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Weight
    608 lbs, 275.784 kg

Details

  • Additional Details
    C-Face Motor Adapter
  • Includes
    C-Face Adapter
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    M6H29T21C
  • Product Compatibility
    210 C-Face
  • Series
    M6H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)