1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CEJN INDUSTRIAL CORP.
19-913-1220
Hose Reel - 300 psi, 3/4 BSPP - Female Inlet, 3/4 BSPT - Male Outlet
MI ITEM #
13462646
MFR #
19-913-1220
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Hose Reels and Accessories
Hose Reels
CEJN INDUSTRIAL CORP. 19-913-1220
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CEJN INDUSTRIAL CORP.
19-913-1220
Hose Reel - 300 psi, 3/4 BSPP - Female Inlet, 3/4 BSPT - Male Outlet
MI ITEM #
13462646
MFR #
19-913-1220
Mfr description
19-913-1220 STAINLESS STEEL HOSE REEL (A
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hose Inside Diameter
3/4 in
Hose Length
20 m
Details
Hose Type
PVC
Rated Pressure
300 psi
Reel Inlet
3/4 BSPP - Female
Reel Outlet
3/4 BSPT - Male
Standard Hose Capacity Length
20 m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items