Motion
19-911-2023
Hose Reel - 230 psi, 1/4 NPT - Male Inlet, 1/4 NPT - Male Outlet
MI ITEM #13462651
MFR #19-911-2023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel - 230 psi, 1/4 NPT - Male Inlet, 1/4 NPT - Male Outlet
MI ITEM #13462651
MFR #19-911-2023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19-911-2023 COMPRESSED AIR SAFETY HOSE R

Specifications

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    10 m
  • Reel Inlet
    1/4 NPT - Male
  • Reel Outlet
    1/4 NPT - Male
  • Rated Pressure
    230 psi
  • Mount Type
    Ceiling Mount, Wall Mount
  • Standard Hose Capacity Length
    10 m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought