Motion
19-911-2133
Hose Reel - 175 psi, 3/8 NPT - Male Inlet, 3/8 NPT - Male Outlet
MI ITEM #13462655
MFR #19-911-2133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel - 175 psi, 3/8 NPT - Male Inlet, 3/8 NPT - Male Outlet
MI ITEM #13462655
MFR #19-911-2133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19-911-2133 COMPRESSED AIR SAFETY HOSE R

Specifications

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    14 m
  • Reel Inlet
    3/8 NPT - Male
  • Reel Outlet
    3/8 NPT - Male
  • Rated Pressure
    175 psi
  • Mount Type
    Ceiling Mount, Wall Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought