Motion
19-911-2020
Hose Reel - 230 psi, 1/4 BSPT - Male Inlet, 1/4 BSPT - Male Outlet
Mi Item #13462658
MFR #19-911-2020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel - 230 psi, 1/4 BSPT - Male Inlet, 1/4 BSPT - Male Outlet
Mi Item #13462658
MFR #19-911-2020

Mfr description
19-911-2020 COMPRESSED AIR SAFETY HOSE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    7 m

Details

  • Mount Type
    Ceiling Mount, Wall Mount
  • Rated Pressure
    230 psi
  • Reel Inlet
    1/4 BSPT - Male
  • Reel Outlet
    1/4 BSPT - Male
  • Standard Hose Capacity Length
    7 m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)