Motion
48-22-8332

MILWAUKEE TOOL
48-22-8332

Tool Storage Accessory & Component Part - Polymer & Steel, Hook
Mi Item #13462694
MFR #48-22-8332
Price$38.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8332

Tool Storage Accessory & Component Part - Polymer & Steel, Hook
Mi Item #13462694
MFR #48-22-8332

Mfr description
48-22-8332 PACKOUT WIDE HOOK
  • Most Secure Mounting
  • Reinforced Hook - Maintains Shape
  • Fully Customize Your Shop
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.51/each

Specifications

Dimensions

  • Height
    8.0000 in
  • Width
    3.5000 in

Details

  • Accessory Type
    Hook
  • Color
    Red/Black
  • Features & Benefits
    • Most Secure Mounting • Reinforced Hook - Maintains Shape • Fully Customize Your Shop • Stores: Ladders, Cords, and More • Protective Anti Slip Rubber Grips • Modular Connectivity with ALL PACKOUT Components • L 8" x W 3.75" x H 7.2" • Includes (1) PACKOUT Wide Hook • Limited Lifetime Warranty •
  • Material
    Polymer & Steel
  • Type
    Wide Hook
  • UPC_NO
    045242617951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)