Motion
48-22-8333

MILWAUKEE TOOL
48-22-8333

PACKOUT 4” S-Hook
Mi Item #13462695
MFR #48-22-8333
Price$23.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8333

PACKOUT 4” S-Hook
Mi Item #13462695
MFR #48-22-8333

Mfr description
48-22-8333 PACKOUT 4" S HOOK
  • Most Secure Mounting
  • Reinforced Hook - Maintains Shape
  • Fully Customize Your Shop
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.05/each

Specifications

Details

  • Color
    Red/Black
  • Features & Benefits
    • Most Secure Mounting • Reinforced Hook - Maintains Shape • Fully Customize Your Shop • Stores: Shovels, Outdoor Power Equipment, and More • Protective Anti Slip Rubber Grips • Modular Connectivity with ALL PACKOUT Components • L 4" x W 3.75" x H 7.2" • Includes (1) PACKOUT 4" S Hook • Limited Lifetime Warranty •
  • Material
    Polymer & Steel
  • UPC_NO
    045242617968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)