Motion
48-22-8334

MILWAUKEE TOOL
48-22-8334

Tool Storage Accessory & Component Part - Polymer & Steel, Hook
MI ITEM #13462696
MFR #48-22-8334
Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8334

Tool Storage Accessory & Component Part - Polymer & Steel, Hook
MI ITEM #13462696
MFR #48-22-8334

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$10.38/each(Market/List $22.98)

Specifications

Dimensions

  • Height
    4.0000 in
  • Width
    3.5000 in

Details

  • Accessory Type
    Hook
  • Color
    Red/Black
  • Features & Benefits
    • Most Secure Mounting • Reinforced Hook - Maintains Shape • Fully Customize Your Shop • Stores: Power Tools, Hand Tools, and More • Protective Anti Slip Rubber Grips • Modular Connectivity with ALL PACKOUT Components • L 4" x W 3.75" x 3.6" • Includes (1) PACKOUT 4" Straight Hook • Limited Lifetime Warranty •
  • Material
    Polymer & Steel
  • Type
    Straight Hook
  • UPC_NO
    045242617975

Overview

Mfr description
48-22-8334 PACKOUT 4" STRAIGHT HOOK
  • Most Secure Mounting
  • Reinforced Hook - Maintains Shape
  • Fully Customize Your Shop
  • Stores: Power Tools, Hand Tools, and More
  • Protective Anti Slip Rubber Grips
  • Modular Connectivity with ALL PACKOUT Components
  • L 4" x W 3.75" x 3.6"
  • Includes (1) PACKOUT 4" Straight Hook
  • Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought