Motion
48-22-8335

MILWAUKEE TOOL
48-22-8335

Tool Storage Accessory & Component Part - Polymer & Steel, Hook
Mi Item #13462697
MFR #48-22-8335
Price$19.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8335

Tool Storage Accessory & Component Part - Polymer & Steel, Hook
Mi Item #13462697
MFR #48-22-8335

Mfr description
48-22-8335 PACKOUT 3" CURVED HOOK
  • Most Secure Mounting
  • Reinforced Hook - Maintains Shape
  • Fully Customize Your Shop
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.98/each

Specifications

Dimensions

  • Height
    7.0000 in
  • Width
    3.5000 in

Details

  • Accessory Type
    Hook
  • Color
    Red/Black
  • Features & Benefits
    • Most Secure Mounting • Reinforced Hook - Maintains Shape • Fully Customize Your Shop • Stores: Hand Tools, Tool Bags, and More • Protective Anti Slip Rubber Grips • Modular Connectivity with ALL PACKOUT Components • L 3" x W 3.75" x H 3.6" • Includes (1) PACKOUT 3" Curved Hook
  • Material
    Polymer & Steel
  • Type
    Curved Hook
  • UPC_NO
    045242617982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)