Motion
48-22-8336

MILWAUKEE TOOL
48-22-8336

Tool Storage Accessory & Component Part - Polymer & Steel, Organizer Cup
MI ITEM #13462698
MFR #48-22-8336
Your Price$19.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8336

Tool Storage Accessory & Component Part - Polymer & Steel, Organizer Cup
MI ITEM #13462698
MFR #48-22-8336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.98/each(List $22.98)

Overview

Mfr description
48-22-8336 PACKOUT ORGANIZER CUP
  • Most Secure Mounting
  • Quick Access Organization
  • Fully Customize Your Shop
  • Stores: Cans, Tumblers, and More
  • Modular Connectivity with ALL PACKOUT Components
  • L 5.25" x W 4" x H 7.25"
  • 10lbs Weight Capacity
  • Limited Lifetime Warranty

Specifications

  • Accessory Type
    Organizer Cup
  • Material
    Polymer & Steel
  • UPC_NO
    045242617999
  • Color
    Red
  • Height
    7.2500 in
  • Width
    4.0000 in
  • Features & Benefits
    • Most Secure Mounting • Quick Access Organization • Fully Customize Your Shop • Stores: Cans, Tumblers, and More • Modular Connectivity with ALL PACKOUT Components • L 5.25" x W 4" x H 7.25" • 10lbs Weight Capacity • Limited Lifetime Warranty
  • Application
    Tool Storage and PACKOUT Compatibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text