Motion
48-22-8337

MILWAUKEE TOOL
48-22-8337

Tool Storage Accessory & Component Part - Polymer & Steel, Roll Holder
Mi Item #13462699
MFR #48-22-8337
Price$39.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8337

Tool Storage Accessory & Component Part - Polymer & Steel, Roll Holder
Mi Item #13462699
MFR #48-22-8337

Mfr description
48-22-8337 PACKOUT ROLL HOLDER
  • Most Secure Mounting
  • Quick Roll Replacement Latch
  • Fully Customize Your Shop
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.68/each

Specifications

Dimensions

  • Height
    3.6000 in
  • Width
    4.0000 in

Details

  • Accessory Type
    Roll Holder
  • Color
    Red/Black
  • Features & Benefits
    • Most Secure Mounting • Quick Roll Replacement Latch • Fully Customize Your Shop • Stores: Shop Towels, Duct Tape, and More • Modular Connectivity with ALL PACKOUT Components • L 6.5" x W 3.6" x H 13" • 5lbs Weight Capacity • Limited Lifetime Warranty
  • Material
    Polymer & Steel
  • UPC_NO
    045242618002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)