Motion
48-22-8338

MILWAUKEE TOOL
48-22-8338

Tool Storage Accessory & Component Part - Polymer & Steel, Battery Rack
MI ITEM #13462700
MFR #48-22-8338
Price$15.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8338

Tool Storage Accessory & Component Part - Polymer & Steel, Battery Rack
MI ITEM #13462700
MFR #48-22-8338

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$15.98/each(Market/List $32.83)

Specifications

Dimensions

  • Height
    13.0000 in
  • Width
    4.0000 in

Details

  • Accessory Type
    Battery Rack
  • Color
    Red/Black
  • Features & Benefits
    • Most Secure Mounting • Clip-In M12 Battery Storage • Fully Customize Your Shop • Stores: 4 M12 Batteries • Modular Connectivity with ALL PACKOUT Components • L 2.6" x W 3.6" x H 13" • 6lbs Weight Capacity • Limited Lifetime Warranty
  • Material
    Polymer & Steel
  • UPC_NO
    045242618019

Overview

Mfr description
48-22-8338 PACKOUT M12 BATTERY RACK
  • Most Secure Mounting
  • Clip-In M12 Battery Storage
  • Fully Customize Your Shop
  • Stores: 4 M12 Batteries
  • Modular Connectivity with ALL PACKOUT Components
  • L 2.6" x W 3.6" x H 13"
  • 6lbs Weight Capacity
  • Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought