Motion
48-22-8339

MILWAUKEE TOOL
48-22-8339

Tool Storage Accessory & Component Part - Polymer & Steel, Battery Rack
Mi Item #13462701
MFR #48-22-8339
Price$24.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8339

Tool Storage Accessory & Component Part - Polymer & Steel, Battery Rack
Mi Item #13462701
MFR #48-22-8339

Mfr description
48-22-8339 PACKOUT M18 BATTERY RACK
  • Most Secure Mounting
  • Clip-In M18 Battery Storage
  • Fully Customize Your Shop
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $40.40)
USD$24.98/each

Specifications

Dimensions

  • Height
    13.0000 in
  • Width
    4.0000 in

Details

  • Accessory Type
    Battery Rack
  • Color
    Red/Black
  • Features & Benefits
    • Most Secure Mounting • Clip-In M18 Battery Storage • Fully Customize Your Shop • Stores: 4 M18 Batteries • Modular Connectivity with ALL PACKOUT Components • L 4.5" x W 4" x H 12.75" • 20lbs Weight Capacity • Limited Lifetime Warranty
  • Material
    Polymer & Steel
  • UPC_NO
    045242618026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)