Motion
48-22-8340

MILWAUKEE TOOL
48-22-8340

Tool Belt, Holder & Pouch - 0.7500 in Length, 8.0000 in Height, Polymer & Steel Material, Red/Black Color
MI ITEM #13462702
MFR #48-22-8340
Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8340

Tool Belt, Holder & Pouch - 0.7500 in Length, 8.0000 in Height, Polymer & Steel Material, Red/Black Color
MI ITEM #13462702
MFR #48-22-8340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.15/each

Specifications

Dimensions

  • Overall Height Or Width
    8.0000 in
  • Overall Length
    0.7500 in

Details

  • Additional Details
    The MILWAUKEE PACKOUT Tool Rack provides the most secure mounting when paired with PACKOUT Wall Plates. The Milwaukee PACKOUT Tool Rack features Quick Access Bars that allow users to maximize efficiency in the shop. Connectivity with all PACKOUT solutions enables you to fully customize your shop. This tool rack is optimized to store pliers, snips, and more. The Tool Rack features a 20lbs weight capacity. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.
  • Color
    Red/Black
  • Features & Benefits
    • Most Secure Mounting • Quick Access Bars • Fully Customize Your Shop • Stores: Pliers, Snips, and More • Modular Connectivity with ALL PACKOUT Components • L 4.75" x W 9.4" x H 3.5" • 15lbs Weight Capacity • Limited Lifetime Warranty
  • Material
    Polymer & Steel
  • Waterproof Or Water Resistant
    No

Overview

Mfr description
48-22-8340 PACKOUT TOOL RACK
  • Most Secure Mounting
  • Quick Access Bars
  • Fully Customize Your Shop
  • Stores: Pliers, Snips, and More
  • Modular Connectivity with ALL PACKOUT Components
  • L 4.75" x W 9.4" x H 3.5"
  • 15lbs Weight Capacity
  • Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought