Motion
48-22-8341

MILWAUKEE TOOL
48-22-8341

Tool Belt, Holder & Pouch - 5.0000 in Length, 3.5000 in Height, Polymer & Steel Material, Red/Black Color
Mi Item #13462703
MFR #48-22-8341
Price$24.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8341

Tool Belt, Holder & Pouch - 5.0000 in Length, 3.5000 in Height, Polymer & Steel Material, Red/Black Color
Mi Item #13462703
MFR #48-22-8341

Mfr description
48-22-8341 PACKOUT SCREWDRIVER RACK
  • Most Secure Mounting
  • 34 Multi-Size Slots
  • Fully Customize Your Shop
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.95/each

Specifications

Dimensions

  • Overall Height Or Width
    3.5000 in
  • Overall Length
    5.0000 in

Details

  • Additional Details
    The MILWAUKEE PACKOUT Screwdriver Rack provides the most secure mounting when paired with PACKOUT Wall Plates. The PACKOUT Screwdriver Rack has 34 multi-size slots to allow users to store various sized screwdrivers. Connectivity with all PACKOUT solutions enables you to fully customize your shop. The Screwdriver Rack features a 20lbs weight capacity. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.
  • Color
    Red/Black
  • Features & Benefits
    • Most Secure Mounting • 34 Multi-Size Slots • Fully Customize Your Shop • Stores: Various Screwdrivers • Modular Connectivity with ALL PACKOUT Components • L 4" x W 9.25" x H 3.5 • 15lbs Weight Capacity • Limited Lifetime Warranty
  • Material
    Polymer & Steel
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)