Motion
48-22-8343

MILWAUKEE TOOL
48-22-8343

Tool Chest, Cabinet & Workbench - 9.5000 in Wide, 14.0000 in High, Red, Tool Station
Mi Item #13462704
MFR #48-22-8343
Price$42.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8343

Tool Chest, Cabinet & Workbench - 9.5000 in Wide, 14.0000 in High, Red, Tool Station
Mi Item #13462704
MFR #48-22-8343

Mfr description
48-22-8343 PACKOUT TOOL STATION
  • Most Secure Mounting
  • Quick Access Tool Slots
  • Impact Resistant Polymer Body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $78.73)
USD$42.98/each

Specifications

Dimensions

  • Height
    14.0000 in
  • Width
    9.5000 in

Details

  • Additional Details
    The MILWAUKEE PACKOUT Tool Station provides the most secure mounting when paired with PACKOUT Wall Plates. The PACKOUT Tool Station features Quick Access Tool Slots, which enables users to maximize efficiency in the shop. Connectivity with all PACKOUT solutions enables you to fully customize your shop. This tool station is optimized to store drills, impact wrenches, and more. The PACKOUT Tool Station features an impact-resistant polymer construction to provide ultimate durability in the shop. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.
  • Color
    Red
  • Material
    Polymer & Steel
  • Type
    Tool Station
  • UPC_NO
    045242618064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)