Motion
48-22-8347

MILWAUKEE TOOL
48-22-8347

Tool Storage Accessory & Component Part - Polymer & Steel, Compact Shelf
Mi Item #13462705
MFR #48-22-8347
Price$32.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8347

Tool Storage Accessory & Component Part - Polymer & Steel, Compact Shelf
Mi Item #13462705
MFR #48-22-8347

Mfr description
48-22-8347 PACKOUT COMPACT SHELF
  • Most Secure Mounting
  • 20lbs Weight Capacity
  • Fully Customize Your Shop
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.88/each

Specifications

Dimensions

  • Height
    3.5000 in
  • Width
    9.5000 in

Details

  • Accessory Type
    Compact Shelf
  • Application
    Tool Storage and PACKOUT Compatibility
  • Color
    Red
  • Features & Benefits
    • Most Secure Mounting • 20lbs Weight Capacity • Fully Customize Your Shop • Stores: Paint Can, Bins for PACKOUT, and More • Modular Connectivity with ALL PACKOUT Components • L 9.75" x W 9.5" x H 3.6" • Fits 4 Small Bins & 2 Large Bins • Limited Lifetime Warranty
  • Material
    Polymer & Steel
  • UPC_NO
    045242618095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)