Motion
48-22-8349

MILWAUKEE TOOL
48-22-8349

Tool Belt, Holder & Pouch - 1.3000 in Length, 3.5000 in Height, Polymer & Steel Material, Red/Black Color
MI ITEM #13462706
MFR #48-22-8349
Price$68.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8349

Tool Belt, Holder & Pouch - 1.3000 in Length, 3.5000 in Height, Polymer & Steel Material, Red/Black Color
MI ITEM #13462706
MFR #48-22-8349

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.46/each

Specifications

Dimensions

  • Overall Height Or Width
    3.5000 in
  • Overall Length
    1.3000 in

Details

  • Additional Details
    The MILWAUKEE PACKOUT Long Handle Tool Rack provides the most secure mounting .when paired with PACKOUT Wall Plates. The Milwaukee PACKOUT Long Handle Tool Rack features Quick Access Tool Clamps, which enable users to maximize efficiency in the shop. Connectivity with all PACKOUT solutions enables you to fully customize your shop. This Long Handle Tool Rack is optimized to store outdoor power equipment and other long-handled items. The PACKOUT Long Handle Tool Rack features anti-slip rubber grips to allow users to store a wide variety of products securely. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.
  • Color
    Red/Black
  • Features & Benefits
    • Most Secure Mounting • Quick Access Tool Clamps • Anti-Slip Rubber Grips • Stores: Outdoor Power Equipment, Quik-Lok Tools, and More • Modular Connectivity with ALL PACKOUT Components • L 7" x W 9.4" x H 14" • 50lbs Weight Capacity • Limited Lifetime Warranty
  • Material
    Polymer & Steel
  • Waterproof Or Water Resistant
    No

Overview

Mfr description
48-22-8349 PACKOUT LONG HANDLE TOOL RACK
  • Most Secure Mounting
  • Quick Access Tool Clamps
  • Anti-Slip Rubber Grips
  • Stores: Outdoor Power Equipment, Quik-Lok Tools, and More
  • Modular Connectivity with ALL PACKOUT Components
  • L 7" x W 9.4" x H 14"
  • 50lbs Weight Capacity
  • Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought