Motion
48-00-5573

MILWAUKEE TOOL
48-00-5573

12" The WRECKER with NITRUS CARBIDE 5PK
MI ITEM #13462722
MFR #48-00-5573
List Price$194.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5573

12" The WRECKER with NITRUS CARBIDE 5PK
MI ITEM #13462722
MFR #48-00-5573

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.07/each for your price

Overview

Mfr description
48-00-5573 12" WRECKER WITH NITRUS CARB
  • Cuts through the widest variety of materials: wood with nails and screws, roofing material, plaster and drywall, rigid conduit and black pipe
  • 6TPI design for best material versatility
  • Fang Tip™ design for fastest plunge cuts in woods, plaster and drywall
  • 1/2" universal tang
  • Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs
  • Made in the USA
  • Best blade for residential demolition projects

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought