Motion
S100-02S51-0B0000

CONTROL TECHNIQUES
S100-02S51-0B0000

S100-02S51-0B0000
Mi Item #13463256
MFR #S100-02S51-0B0000
Price$640.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
S100-02S51-0B0000

S100-02S51-0B0000
Mi Item #13463256
MFR #S100-02S51-0B0000

Mfr description
S100-02S51-0B0000 COMMANDER S100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.85/each

Specifications

Dimensions

  • Overall Depth
    5.2000 in
  • Overall Height
    7.5000 in, 191 mm
  • Overall Width
    2.7000 in, 68 mm
  • Weight
    1.71 lbs, 0.77 kg

Details

  • Additional Details
    Built-in EMC filter Conf, mal Coated Boards Passw, d Protection Integrated PID control DIN Rail Mountable NFC f, app interface
  • Agency Listing
    CE, UKCA, cULus, C-Tick, EAC, KC
  • Ambient Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Automation Option Cards
    Modbus RTU
  • Backup Option Cards
    MARSHAL (Mobile App)
  • Communications Option Cards
    Modbus RTU
  • Compatible Accessories
    ['Remote keypad IP66', 'HMI', 'EMC filter', 'Cable management bracket', 'CT comms cable', 'Fiber filter']
  • Configurable Digital Inputs Outputs
    4 In, 1 Out
  • Drive Output Voltage
    0-240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP20
  • Enclosure Type
    IP20
  • Encoder Connection
    RJ45
  • Feedback Type
    Open Loop
  • Horsepower Rating Heavy Duty
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Input Frequency Rating
    45 to 66 Hz
  • Keypad / Display
    Fixed LED keypad
  • Manufacturer Catalog Number
    S100-02S51-0B0000
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    -10 °C, 14 °F
  • Motor Phase
    3
  • Mounting Type
    Surface Mount, Click On/Click Off Din Rail Mount
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    1
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Operating Temperature Range
    14 to 104 °F, -10 to 40 °C
  • Operation Mode
    Linear V to F, Square V to F, Resistance Compensation
  • Output Current Heavy Duty
    4.2 A
  • Output Current Normal Duty
    4.2 A
  • Peak Current
    6.3 A
  • Peak Current Heavy Duty
    6.3 A
  • Peak Current Normal Duty
    6.3 A
  • PI / PID Controller
    PID Control
  • PLC Functions
    Logic function control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Remote Keypad
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU
  • Serial Communication Options
    Modbus RTU
  • Series
    Commander S
  • Standard Operating Temperature Range
    14 to 104 °F
  • Standards Met
    CE, UKCA, cULus, C-Tick, EAC, KC, IEC/EN/KN/UL 61800-5-1, CSA C22.2 No.274, GB12668.501-2013, IEC/EN/KN 61800-3, GB12668.3-2012, EN61000-6-1, EN 61000-6-2, EN 61000-6-4
  • Trade / Brand Name
    Commander S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)