Motion
H300-06500270A10101AB653

CONTROL TECHNIQUES
H300-06500270A10101AB653

H300-06500270A10101AB653
Mi Item #13463293
MFR #H300-06500270A10101AB653
Price$9,262.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
H300-06500270A10101AB653

H300-06500270A10101AB653
Mi Item #13463293
MFR #H300-06500270A10101AB653

Mfr description
H300-06500270A10101AB653 HVAC DRIVE H300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,262.71/each

Specifications

Dimensions

  • Input Current
    29 A
  • Overall Depth
    227 mm
  • Overall Height
    39.7000 in, 1010 mm

Details

  • Additional Details
    Safe T, que Off STO Onboard IEC 61131-3 programmable automation Dual integrated f, m C relay outputs NV Media Card f, parameter copying and data st, age EIA-485 serial communications interface Universal high perf, mance drive f, induction and sens, less permanent magnet mot, s Fire mode Real time clock PT1000 RTD temperature sens, input
  • Agency Listing
    CE, RCM, UL, cUL, RoHS, EAC, UKCA
  • Ambient Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Automation Option Cards
    SI-DeviceNet, SI-CANopen, SI-Ethernet, SI-PROFINET V2, SI-I/O, MCi200, MCi210, SI-EtherCAT, SI-PROFIBUS, SI-POWERLINK
  • Backup Option Cards
    SMARTCARD
  • Chk Input Line Choke Or Dc Link Chk
    Internal Input Choke
  • Communications Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-Ethernet, SI-PROFINET V2, SI-EtherCAT, SI-POWERLINK
  • Compatible Accessories
    ['KI-HOA Keypad RTC', 'HOA Remote keypad', 'CT USB Comms cable', 'KI-485 comms adaptor', 'NV media card', 'SD Card Adaptor', 'SMARTCARD', 'External EMC filter', 'Braking resistor']
  • Configurable Digital Inputs Outputs
    6 In, 3 Out
  • Drive Output Voltage
    575 VAC
  • Drive Supply Voltage
    500/575 V ac
  • Enclosure Rating
    IP65
  • Enclosure Type
    IP65
  • Encoder Connection
    Pluggable Terminal Block
  • Feedback Option Cards
    SI-Encoder, SI-Universal Encoder
  • Feedback Type
    Sensorless Vector
  • I/O Option Cards
    SI-I/O
  • Input Frequency Rating
    45 to 66 Hz
  • Keypad / Display
    Optional
  • Manufacturer Catalog Number
    H300-06500270A10101AB653
  • Max Ambient Temperature
    55 °C, 131 °F
  • Min Ambient Temperature
    -20 °C, -4 °F
  • Motor Phase
    3
  • Mounting Type
    Surface Mount
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    2
  • Number Of Digital Inputs
    6
  • Number Of Digital Outputs
    3
  • Number Of Digital Outputs Relays
    2
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number of Relays
    2
  • Number Of Safety Inputs Sto
    1
  • Operating Temperature Range
    -4 to 131 °C, -20 to 55 °C
  • Operation Mode
    Open-Loop Vector
  • Output Current Heavy Duty
    27 A
  • Output Current Normal Duty
    27 A
  • Peak Current
    29.7 A
  • Peak Current Heavy Duty
    29.7 A
  • Peak Current Normal Duty
    29.7 A
  • PI / PID Controller
    Dual PID
  • PLC Functions
    Onboard IEC 61131-3 programmable automation, Timers and Counters, Boolean Logic (AND/OR/NOT), Real-Time Clock (RTC), PID Control Loop
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    No
  • Pulse Train Output Capability
    No
  • Remote Keypad
    Optional
  • Safety Option Cards
    Safe Torque Off (STO)
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU, BACnet MS/TP
  • Serial Communication Options
    Modbus RTU, BACnet MS/TP, DeviceNet, CANopen, Ethernet, PROFIBUS, PROFINET V2, EtherCAT, POWERLINK
  • Serial Communication Profibus Dp
    Optional
  • Series
    HVAC Drive H300
  • Standard Operating Temperature Range
    -4 to 122 °F
  • Standards Met
    CE, RCM, UL, cUL, RoHS, EAC, UKCA, IEC 61131-3, EN 61800-5-1, EN 61800-3, EN ISO 13849-1, EN 62061, EN 61508
  • Trade / Brand Name
    HVAC Drive H300
  • Typical Application
    Fans, pumps and compressors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)