Motion
NSTU-SC-107-DRY

DODGE
NSTU-SC-107-DRY

Ball Bearing Take-up Unit - Cast Iron Housing, Set Screw Collar
Mi Item #13464636
MFR #NSTU-SC-107-DRY
Price$302.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-SC-107-DRY

Ball Bearing Take-up Unit - Cast Iron Housing, Set Screw Collar
Mi Item #13464636
MFR #NSTU-SC-107-DRY

Mfr description
144509 NSTU-SC-107-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.70/each

Specifications

Dimensions

  • Weight
    2.53 lbs, 1.148 kg

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    144509
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)