Specifications
Details
- ATEX CertificateYes
- Coupling ComponentElement Ring
- Element MaterialEPDM Rubber
- Manufacturer Catalog Number004988
- MaterialEPDM
- Product TypeCoupling Sleeves
- SeriesD-Flex®
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)