Motion
080016

DODGE
080016

080016 HS-P2B-IP/S2-115 W/ GREASE FITTIN
Mi Item #13464824
MFR #080016
Price$213.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
080016

080016 HS-P2B-IP/S2-115 W/ GREASE FITTIN
Mi Item #13464824
MFR #080016

Mfr description
080016 HS-P2B-IP/S2-115 W/ GREASE FITTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.14/each

Specifications

Dimensions

  • Compatible Bore Diameter
    1.9375 in

Details

  • Mounting Type
    2-Bolt Flange
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)