Motion
080015

DODGE
080015

080015 HS-P2B-IP/S2-107 W/ GREASE FITTIN
Mi Item #13464825
MFR #080015
Price$190.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
080015

080015 HS-P2B-IP/S2-107 W/ GREASE FITTIN
Mi Item #13464825
MFR #080015

Mfr description
080015 HS-P2B-IP/S2-107 W/ GREASE FITTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.89/each

Specifications

Dimensions

  • Compatible Bore Diameter
    1.4375 in

Details

  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)