Specifications
Dimensions
- Coupling Size CodeDM700
Details
- Manufacturer Catalog Number660875
- Product TypeFlex Link-Type Coupling Parts & Hardware
- Product TypesHardware Kit
- UPC_NO782477159237
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)