1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
10085 X 7-1/4-KW
Taper Lock Bushing - 10085 Series, 7-1/4 in Bore
MI ITEM #
13464903
MFR #
10085 X 7-1/4-KW
List Price
$6,636.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 10085 X 7-1/4-KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
10085 X 7-1/4-KW
Taper Lock Bushing - 10085 Series, 7-1/4 in Bore
MI ITEM #
13464903
MFR #
10085 X 7-1/4-KW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6,636.61
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
661748 10085 X 7-1/4-KW
Specifications
Bushing Size
10085
Bore Type
Finished Bore
Bore Diameter
7-1/4 in
Length Through Bore
8.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data