Motion
7060 X 6-1/4-KW  BUSHING

DODGE
7060 X 6-1/4-KW BUSHING

Taper Lock Bushing - 7060 Series, 6-1/4 in Bore, 1-1/4 x 1-1/4 in Keyway, Stainless Steel Material
MI ITEM #13464905
MFR #7060 X 6-1/4-KW BUSHING
Price$2,929.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7060 X 6-1/4-KW BUSHING

Taper Lock Bushing - 7060 Series, 6-1/4 in Bore, 1-1/4 x 1-1/4 in Keyway, Stainless Steel Material
MI ITEM #13464905
MFR #7060 X 6-1/4-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,929.30/each

Specifications

Dimensions

  • Bore Diameter  
    6-1/4 in
  • Bushing Size
    7060
  • Keyway Size
    1-1/4 x 1-1/4 in
  • Length Through Bore  
    6.0000 in
  • Weight
    76 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Stainless Steel
  • Number Of Bolt Holes
    4
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
396370 7060 X 6-1/4-KW BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought