1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
2012 X 40MM, 12X3.3MM KW SST
2012 X 40MM, 12X3.3MM KW SST
MI ITEM #
13465005
MFR #
2012 X 40MM, 12X3.3MM KW SST
Your Price
$426.04
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 2012 X 40MM, 12X3.3MM KW SST
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
2012 X 40MM, 12X3.3MM KW SST
2012 X 40MM, 12X3.3MM KW SST
MI ITEM #
13465005
MFR #
2012 X 40MM, 12X3.3MM KW SST
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$426.04
/each
(List
$489.95
)
Qty
Add to Cart
Overview
Mfr description
112637 2012 X 40MM, 12X3.3MM KW SST
Specifications
Bushing Size
2012
Bore Type
Finished Bore
Bore Diameter
40 mm
Length Through Bore
1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data