1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
1610 X 30MM, Std KW, Stainless Steel
Taper Lock Bushing - 1610 Series, 30 mm Bore
MI ITEM #
13465008
MFR #
1610 X 30MM, Std KW, Stainless Steel
Your Price
$345.36
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 1610 X 30MM, Std KW, Stainless Steel
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
1610 X 30MM, Std KW, Stainless Steel
Taper Lock Bushing - 1610 Series, 30 mm Bore
MI ITEM #
13465008
MFR #
1610 X 30MM, Std KW, Stainless Steel
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$345.36
/each
(List
$397.16
)
Qty
Add to Cart
Overview
Mfr description
112587 1610 X 30MM, STD KW, STAINLESS ST
Specifications
Bushing Size
1610
Bore Type
Finished Bore
Bore Diameter
30 mm
Length Through Bore
1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data