1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
4535 X 3-1/4-KW BUSHING
Taper Lock Bushing - 4535 Series, 3-1/4 in Bore, 3/4 x 3/4 in Keyway, Cast Iron Material
MI ITEM #
13465014
MFR #
4535 X 3-1/4-KW BUSHING
Price
$534.49
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 4535 X 3-1/4-KW BUSHING
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
4535 X 3-1/4-KW BUSHING
Taper Lock Bushing - 4535 Series, 3-1/4 in Bore, 3/4 x 3/4 in Keyway, Cast Iron Material
MI ITEM #
13465014
MFR #
4535 X 3-1/4-KW BUSHING
Mfr description
114786 4535 X 3-1/4-KW BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$534
.49
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
3-1/4 in
Bushing Size
4535
Keyway Size
3/4 x 3/4 in
Length Through
Bore
3.5000 in
Weight
23.1 lbs
Details
Bore Type
Finished Bore
Material
Cast Iron
Number Of Bolt Holes
3
Product Type
Taper Locking Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items