Motion
1210 X 25MM-KW TL BUSHING

DODGE
1210 X 25MM-KW TL BUSHING

Taper Lock Bushing - 1210 Series, 25 mm Bore, 8 x 7 mm Keyway, Sintered Steel Material
Mi Item #13465020
MFR #1210 X 25MM-KW TL BUSHING
Price$32.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1210 X 25MM-KW TL BUSHING

Taper Lock Bushing - 1210 Series, 25 mm Bore, 8 x 7 mm Keyway, Sintered Steel Material
Mi Item #13465020
MFR #1210 X 25MM-KW TL BUSHING

Mfr description
118986 1210 X 25MM-KW TL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.91/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Bushing Size
    1210
  • Keyway Size
    8 x 7 mm
  • Length Through Bore  
    1.0000 in
  • Weight
    0.43 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)