Motion
2012 X 1-3/4 KW TL S.S BUSH

DODGE
2012 X 1-3/4 KW TL S.S BUSH

Taper Lock Bushing - 2012 Series, 1-3/4 in Bore, Stainless Steel Material
Mi Item #13465021
MFR #2012 X 1-3/4 KW TL S.S BUSH
Price$489.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2012 X 1-3/4 KW TL S.S BUSH

Taper Lock Bushing - 2012 Series, 1-3/4 in Bore, Stainless Steel Material
Mi Item #13465021
MFR #2012 X 1-3/4 KW TL S.S BUSH

Mfr description
661840 2012 X 1-3/4 KW TL S.S BUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.95/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Bushing Size
    2012
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2-1/8 in, 50 mm
  • Stocked Finished Bore
    1-3/4 in
  • Weight
    1.94 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    2012 X 1-3/4 KW SS
  • Material
    Stainless Steel
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)