Motion
5050B TL ADAPTER

DODGE
5050B TL ADAPTER

Taper Lock Bushing - Use 5050 Bushing
Mi Item #13465027
MFR #5050B TL ADAPTER
Price$5,248.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5050B TL ADAPTER

Taper Lock Bushing - Use 5050 Bushing
Mi Item #13465027
MFR #5050B TL ADAPTER

Mfr description
396422 5050B TL ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,248.42/each

Specifications

Dimensions

  • Bushing Size
    5050
  • Length Through Bore
    5.0000 in
  • Weight
    25 lbs

Details

  • Bore Type
    Rough Stock
  • Product Type
    Taper Locking Bushing Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)