Motion
MTO 2C10.5-2517 TL CI REV MT SHEAVE

DODGE
MTO 2C10.5-2517 TL CI REV MT SHEAVE

V-Belt Pulley - C Belt Section, 2 Groove, Bushing Required Bore Size, 10.5000 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #13465029
MFR #MTO 2C10.5-2517 TL CI REV MT SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 2C10.5-2517 TL CI REV MT SHEAVE

V-Belt Pulley - C Belt Section, 2 Groove, Bushing Required Bore Size, 10.5000 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #13465029
MFR #MTO 2C10.5-2517 TL CI REV MT SHEAVE

Mfr description
425977 MTO 2C10.5-2517 TL CI REV MT SHEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    10.5000 in

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Catalog Number
    425977
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)