Motion
FIXED BORE SHEAVE

DODGE
FIXED BORE SHEAVE

V-belt Pulley - Finished Bore, Cast Iron Material
Mi Item #13465056
MFR #FIXED BORE SHEAVE
Price$557.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FIXED BORE SHEAVE

V-belt Pulley - Finished Bore, Cast Iron Material
Mi Item #13465056
MFR #FIXED BORE SHEAVE

Mfr description
PTE-521775 FIXED BORE SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.85/each

Specifications

Dimensions

  • Weight
    6.5 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)