Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AK30 X 19MM SHEAVE

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 19 mm Bore Size, 3.0500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #13465062
MFR #AK30 X 19MM SHEAVE

Mfr description
MA30X19MM AK30 X 19MM SHEAVE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    19 mm
  • Outside Diameter  
    3.0500 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)